Zoro Homepage

10.5W Panel DC 16 Position 12/24V 100A 10 Circuit Breakers

  • Mfr # 8377

  • Zoro # G515834517


product price: $602.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8377
Zoro #
G515834517
UPC #
632085083779
Country of Origin
China

Details

Item
Circuit Breaker

Description

16 Positions10 15A Single Pole Circuit BreakersWhite SwitchesFeatures:Voltage 12/24vAmperage 100AAll positive negative and grounding buses installed fully pre-wired Panels with meters include toggle switch for mounting up to 3 battery banks All panels with analog meters are owner upgradable to 24 Volts with 8240 or 8243 18-32V DC meters All circuit label positions are backlit on standard panels - No kit required ONin. indicating LEDs installed in all circuit positions MIL-C-5541C or equivalent immersion undercoating for lifetime corrosion resistance Two-part polyurethane slate gray finish Heavy 1/8in. aluminum 5052 alloy Industry standard height and width Countersunk mounting holes throughout Detailed installation instructions and cutout template included Includes set of 30 common Large Format Panel Labels Over 500 individual labels available Product : BLUE SEA 8377 PANEL DC 16 POS Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 8377 UPC : 632085083779

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.