Zoro Homepage

4320 Circuit Breaker Switch Panel 4 Position - Gray

  • Mfr # 4320

  • Zoro # G4635042


product price: $44.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4320
Zoro #
G4635042
UPC #
632085043209
Country of Origin
Mexico

Description

4320 Circuit Breaker Switch Panel 4 Position - Gray Designed for exposed mounting applications. Features: Illuminated 15A circuit breakers provide switching, ON indication and overcurrent protection Industry-standard sizes and mounting allow these panels to be easily retroftted in an existing application Polycarbonate/ABS panel surface is UV-stabilized, flame retardant, and will not corrode Silicon breaker boots and gasket protects against water ingress Low profle makes it easy to install in tight spaces Fast-on circuit breaker connectors make it quick to wire Two-wire connection for powering all panels is simple and requires #10 ring terminals. Terminals screw to bus bars for secure connections Set of 15 square format circuit labels are included, and are easy to replace. Additional standard or custom labels are available through Blue Sea Systems Specifications: Color: Gray Positions: 4 Nominal Voltage: 12 VDC Maximum Amperage: 45A Terminal Type: 1/4" Male Quick Connect Hardware: Stainless Steel #6 x 5/8" mounting screws Ring Terminal Size: M5 (#10)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.