Zoro Homepage

6008 M-Series Battery Switch 3 Position - Red

  • Mfr # 6008

  • Zoro # G4633868


product price: $57.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6008
Zoro #
G4633868
UPC #
632085060084
Country of Origin
Mexico

Description

6008 M-Series Battery Switch 3 Position - Red Switches a single battery to a single load group. Features: Ignition protected safe for installation aboard gasoline powered boats Case design allows surface or rear panel mounting Specifications: Switch Type: Selector 3 Position Color: Red Battery Combine: No Switch Positions: 3 Maximum Voltage: 32V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.