
Automotive Fuse, 50A, 32V DC, Indicating
Mfr # 5140
Zoro # G503533149
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Amps
50A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
Color Code
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5140
Zoro #
G503533149
UPC #
632085051402
Country of Origin
Mexico
Dimensions
Length
1.155 in
Depth
1.360 in
Details
Item
Automotive Fuse
Amps
50A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
Color Code
Red
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Description
5140 50AMP MAXI Fuse
Features:
- Economical
- Tin-plated connector blades for corrosion resistance
- Visible indication of blown condition
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.