Zoro Homepage

Blue Sea 1148 Remote Control Panel w/(3) 2145 Remote Control Contura S

  • Mfr # 1148

  • Zoro # G703077276


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1148
Zoro #
G703077276
UPC #
632085011482
Country of Origin
United States

Description

Remote Control Panel w/(3) 2145 Remote Control Contura Switch

Features:

  • Lockout slides reduce the risk of accidental switching
  • For use with ML-Series Switches
  • Includes labels illustrated only
  • Over 500 individual labels available

Specifications:

  • Positions:3
  • Nominal Voltage:12V DC / 24V DC
  • Height:4.75" (120.65mm)
  • Width:4.88" (123.95mm)
  • Depth:2.00" (50.8mm)
  • Weight:0.83lb (0.38kg)Includes:
    (3) - 2145 - SPDT Remote Control Contura Switch - (ON)-OFF-(ON)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.