Zoro Homepage

Blue Sea 1190 ELCI Main 30A Double Pole + 1 Position

  • Mfr # 1190

  • Zoro # G003077044


product price: $562.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1190
Zoro #
G003077044
UPC #
632085011901
Country of Origin
United States

Description

ELCI Main 30A Double Pole + 1 Position
Features:
  • One 30A AC ELCI Main Residual Current Circuit Breaker, leakage trip amperate - 30 mA
  • ELCI provides overcurrent and leakage protection per ABYC E-11 for whole boat shore power protection
  • One 15A AC Branch Flat Rocker Circuit Breaker
  • Red " Reverse Polarity" LED
  • Includes 4206 AC Panel Basic Square Format Label Set
  • All circuit label positions are backlit
  • "ON" indicating LEDs

Specifications:
  • Positions: 1
  • Nominal Voltage: 120V AC
  • Backlit Label*: Green LED
  • Height: 4.75" (120.65mm)
  • Width: 4.88" (123.95mm)
  • Depth: 3.99" (101.35mm)
  • Weight: 1.00lb (0.45kg)

Includes:
(1) - 7403 - A-Series Flat Rocker Circuit Breaker - Single Pole 15A
(1) - 3102100 - A-Series ELCI Main Circuit Breaker - Double Pole 120V AC 30A
*Green LEDs (Circuit Breaker Panels only) aid low-light readability. All labels will be lit when the panel is powered, regardless of individual switch position

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.