
Blue Sea 1208 120V AC 2 Sources - 30A
Mfr # 1208
Zoro # G203077059
product price: $293.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1208
Zoro #
G203077059
UPC #
632085012083
Country of Origin
United States
Description
120 Volt AC 2 Sources - 30A
Features:
Specifications:
Includes:
(2) - 7574 - A-Series Raised Rocker Circuit Breaker - Double Pole 30A
Features:
- Backlight label positions
- Red "Reverse Polarity" LEDs installed
- Green "Power Available" LEDs installed
- Lockout slides prevent connecting multiple AC sources simultaneously
Specifications:
- Source Selection: 2
- Nominal Voltage: 120V AC
- Height: 4.75" (120.65mm)
- Width: 4.88" (123.95mm)
- Depth: 3.00" (76.2mm)
- Weight: 1.71lb (0.78kg)
Includes:
(2) - 7574 - A-Series Raised Rocker Circuit Breaker - Double Pole 30A
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.