Zoro Homepage

Blue Sea 1450 DC 8 Position CLB Square

  • Mfr # 1450

  • Zoro # G103077227


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450
Zoro #
G103077227
UPC #
632085014506
Country of Origin
United States

Description

DC 8 Position CLB Square
Features:
  • High-density circuit protection
  • Includes 4205-Square Format Label Set

Specifications:
  • Positions: 8
  • Nominal Voltage: 12V DC / 24V DC
  • Maximum Amperage*: 90A
  • Height: 4.75" (120.65mm)
  • Width: 4.88" (123.95mm)
  • Depth: 3.50" (88.9mm)
  • Weight: 1.25lb (0.57kg)

* Maximum amperage ratings are dependent on use of appropriately sized fuses and wire for a given application.
Includes:
(8) - 7056 - Push Button Reset Only Quick Connect Circuit Breaker - 15 Amps
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.