Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 1463 8 Position Switch CLB + Meter Vertical

  • Mfr # 1463

  • Zoro # G203077158


product price: $402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1463
Zoro #
G203077158
UPC #
632085014636
Country of Origin
United States

Description

8 Position Switch CLB + Meter Vertical
Features:
  • Available with voltmeters and ammeters
  • Panels with meters include a toggle switch to monitor voltage on up to three battery banks
  • Includes 4205-Square Format Label Set

Specifications:
  • Positions: 8
  • Nominal Voltage: 12V DC
  • Maximum Amperage*: 80A per bus
  • Height: 10.75" (273.05mm)
  • Width: 4.88" (123.95mm)
  • Depth: 3.50" (88.9mm)
  • Weight: 3.66lb (1.66kg)

* Maximum amperage ratings are dependent on use of appropriately sized fuses and wire for a given application.
Includes:
(8) - 7054 - Push Button Reset Only Quick Connect Circuit Breaker - 10 Amps
(8) - 7480 - Rocker Switch SPST - ON-OFF
(1) - 4205 - Basic DC Label Kit - 30 Black Square Labels [LABEL]
(1) - 8003 - DC Analog Voltmeter - 8 to 16V DC (Meter)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.