Zoro Homepage

Blue Sea 1522 360 Panel Dual Bilge Pump Control

  • Mfr # 1522

  • Zoro # G803077183


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522
Zoro #
G803077183
UPC #
632085015220
Country of Origin
United States

Description

360 Panel Dual Bilge Pump Control
Controls two bilge pumps
Restricted-off circuit breakers and manual override switches
  • On-indicating LED indicates power is available at the bilge pump float switch
  • Restricted-off circuit breakers provide 24-hour circuit protection to the bilge pump float switch
  • Manual Override switch with On-indicating LED provides visual indication pump is running; also illuminates when pump is running as a result of float switch operation

Specifications:
  • Nominal Voltage: 12V DC
  • Height: 4.75" (120.65mm)
  • Width: 4.88" (123.95mm)

Includes:
(2) - 7427 - A-Series Restricted Off Flat Rocker Circuit Breaker - Single Pole 10A
(2) - 7480 - Rocker Switch SPST - ON-OFF

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.