Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 187 - Series Thermal Circuit Breaker - 70Amp

  • Mfr # 7041

  • Zoro # G115834092


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7041
Zoro #
G115834092
UPC #
632085070410
Country of Origin
China

Description

187 - Series Thermal Circuit Breakers - Panel Mount70 Amp Circuit BreakerPN: 7041Features:Combines switching and circuit protection into a single deviceAll components meet SAE J1171 external ignition protection requirementsClear single lever operationTrip Freein. design cannot be held ONin. during fault current conditionWaterproofRecessed mounting holes for clean appearanceSelf-trimming case eliminates the need for mounting panels or trim bezelsRound case permits easy installation with standard sized hole sawLarge clearance around terminal studs accept heavy gauge wire lugsRobust 5/16 terminals provide high torque connectionsLarge lever with vertical/horizontal orientation provides indication of trip statusIgnition protected - safe for installation aboard gasoline powered boats Specifications Circuit Breaker Class:Type III - Switchable / Manual Reset - Trip FreeType:Thermally Responsive Bi-Metal BladeCase Material:Thermoset PolyesterVoltage Rating:48 Volts DC MaximumInterrupt Rating:5000 Amperes @12 Volts DC 3000 Amperes @24 Volts DC 1500 Amperes @42 Volts DCOperating Temperature Range:-25C° to +82C°Product : BLUE SEA 7041 CIRCUIT BREAKER 70A Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 7041 UPC : 632085070410

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.