Zoro Homepage

Blue Sea 2404 Terminal Black 20 Ampere 4 Circuit

  • Mfr # 2404

  • Zoro # G204028234


product price: $20.35
/ea

Key Features

Termination Style
Pin
Maximum Voltage
300 V AC/DC
Overall Length
2.17 in
Base Material
UL 94 V0, Polycarbonate
Circuits
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2404
Zoro #
G204028234
UPC #
632085024048
Country of Origin
China

Dimensions

Overall Length
2.17 in
Wire Terminal Size
M3

Details

Item
Terminal Strip
Termination Style
Pin
Maximum Voltage
300 V AC/DC
Base Material
UL 94 V0, Polycarbonate
Circuits
4
Mounting Screw
M3.5
Screw Material
Stainless Steel
Screw Terminal Torque
0.79 Nm
Terminal Screws
M3.5
Meets
CE Certified, UKCA (UK Conformity Assessed) marking
Bus Material
Nickel-Plated Brass
Continuous Rating
20A

Description

Terminal Block 20 Ampere 4 CircuitPN: 2404Closed back design completely insulates power from the mounting surface Each screw pair is 1 isolated circuit Jumpers allow creation of common circuitsSPECIFICATIONSBus MaterialNickel-Plated BrassBase MaterialNylonScrew Size#6Continuous Rating20 Amperes AC/DCVoltage Rating300 Volts AC/DC MaximumProduct : BLUE SEA 2404 TERMINAL BLOCK 4 CIRCUIT 20A Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2404 UPC : 632085024048

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.