Zoro Homepage

Blue Sea 2502 Terminal Block 30 Ampere 2 Circuit

  • Mfr # 2502

  • Zoro # G804028139


product price: $26.85
/ea

Key Features

Termination Style
Pin
Maximum Voltage
600 V AC/DC
Overall Length
2.13 in
Bus Material
Nickel-Plated Brass
Screw Terminal Torque
1.13 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502
Zoro #
G804028139
UPC #
632085025021
Country of Origin
China

Dimensions

Overall Length
2.13 in
Wire Terminal Size
M4

Details

Item
Terminal Strip
Termination Style
Pin
Maximum Voltage
600 V AC/DC
Bus Material
Nickel-Plated Brass
Screw Terminal Torque
1.13 Nm
Terminal Screws
M4
Circuits
2
Meets
CE Certified, UKCA (UK Conformity Assessed) marking
Mounting Screw
M5
Screw Material
Stainless Steel
Continuous Rating
30A
Base Material
UL 94 V0, Polycarbonate

Description

Terminal Block 30 Ampere 2 CircuitPN: 2502Closed back design completely insulates power from the mounting surface Each screw pair is 1 isolated circuit Jumpers allow creation of common circuitsSPECIFICATIONSBus MaterialNickel-Plated BrassBase MaterialPhenolicScrew Size#8Continuous Rating30 Amperes AC/DCVoltage Rating600 Volts AC/DC MaximumProduct : BLUE SEA 2502 TERMINAL BLOCK 2 CIRCUIT 30A Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2502 UPC : 632085025021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.