
Blue Sea 2713 Minibus Cover
Mfr # 2713
Zoro # G003532093
product price: $4.99
/eaSold in multiples of 2 for $9.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2713
Zoro #
G003532093
UPC #
632085027131
Country of Origin
United States
Description
Cover for 2304 and 2305
Great for limited space applications
Base Material: Reinforced Polycarbonate
Cover Material: Clear Polycarbonate
Continuous Amperage: 100 Amperes AC/DC
Voltage Rating: 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material: Tin-Plated Copper CDA / UNS11000
Great for limited space applications
Base Material: Reinforced Polycarbonate
Cover Material: Clear Polycarbonate
Continuous Amperage: 100 Amperes AC/DC
Voltage Rating: 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material: Tin-Plated Copper CDA / UNS11000
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.