Zoro Homepage

Blue Sea 3118 SMS Surface Mount System Panel Enclosure - 120V AC / 50A

  • Mfr # 3118

  • Zoro # G403077248


product price: $714.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3118
Zoro #
G403077248
UPC #
632085031183
Country of Origin
United States

Description

SMS Surface Mount System Panel Enclosure - 120V AC / 50A ELCI Main - 2 Blank Circuit Positions

Panel enclosure for ELCI Main circuit breakers and other large frame devices. Meets ABYC E-11 when used with an ELCI Main circuit breaker and mounted within 10 feet of the shore power inlet

Features:

  • Includes one 120V AC / 50A ELCI Main and two blank positions
  • Blank apertures for custom breaker loading
  • Glass filled polycarbonate mounting box
  • Clear cover allows easy view of circuit breaker status
  • Overlapping cover for strength and increased gasket protection
  • Oversized, formed in place seamless PUR gasket
  • Easily removable stainless steel hinge pin for unobstructed installation
  • Stainless steel latch secures cover without penetrating the enclosure
  • Blank circuit positions accommodate Carling TechnologiesTM A- and C- Series Flat Rocker and ELCI Main circuit breakers
  • Stainless steel mounting hardware included
  • Includes waterproof glands
  • LED lights for back lighting and ON indication

Specifications:

  • Minimum Operating Temperature: -40° C
  • Maximum Operating Temperature: 85° C
  • Cover Screws and Hardware: 10-32 Stainless Steel
  • Enclosure Size: 6.0" x 6.0" x 4.0" (152mm x 152mm x 102mm)
  • Exterior Overall Dimensions: 7.6" x 7.4" x 4.7" (192mm x 188mm x 120mm)
  • Mounting Hardware: 1/4" Diameter, #12 (6 mm)
  • Weight: 5.25lb (2.38 kg)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.