
Blue Sea - 360 Panel - 120V AC GFCI Dual Outlet
Mfr # 1499
Zoro # G806006555
product price: $227.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1499
Zoro #
G806006555
UPC #
632085014995
Country of Origin
United States
Description
1499 - 360 Panel - 120V AC GFCI Dual Outlet
Part of the Blue Sea Systems Battery Management Panels. Provides continuous ground fault protection and auto-monitoring.
Features:
- 20 Amp, 120 Volt dual receptacle/outlet
- Designed for wet and damp locations with stainless steel hardware and UV stabilized plastics
- Status indicator light provides feedback on power and protection status as well as an indication of line/load reversal
Technical Specifications:
- Nominal Voltage - 120V AC
- Dimensions (H x W x D) - 4.75" x 4.88" x 1" (121 x 124 x 25mm)
In the Box:
- 1499 Panel
- Instruction Manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.