Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 4305 WeatherDeck® 12V DC Waterproof Switch Panel - 4 Posi

  • Mfr # 4305

  • Zoro # G903532988


product price: $53.10
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305
Zoro #
G903532988
UPC #
632085043056
Country of Origin
United States

Description

WeatherDeck® 12V DC Waterproof Switch Panel - 4 Position
  • Integrated switch guards reduce the risk of accidental switching
  • Panels can be mounted in four different orientations
  • Panel front rated IP67 when properly mounted with watertight mounting gasket
  • UV stabilized weather-resistant faceplate snaps on and off providing access to components and concealing mouting screws

Weatherproof: Waterproof
Positions: 4
Nominal Voltage: 12V DC/24V DC
Circuit Protection: None
Maximum Amperage: 15A @ 12V DC (per circuit)
Panel Cumulative Rating: 45A
Material: Reinforced Polycarbonate
Height: 4.30"(109.22 mm)
Width : 3.88"(98.55 mm)
Depth: 2.50"(63.5 mm)
Weight: 0.90lb (0.41 kg)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.