Zoro Homepage

Blue Sea 4374 WeatherDeck Water Resistant Circuit Breaker Panel - 4 Po

  • Mfr # 4374

  • Zoro # G203532534


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4374
Zoro #
G203532534
UPC #
632085043742
Country of Origin
United States

Description

WeatherDeckTM Water Resistant Circuit Breaker Panel

PN: 4374

Color: Gray

Features:

  • Rated IP67-temporary immersion for 30 minutes
  • Designed for flybridge and open cockpit applications
  • Independent label backlighting allows switching and dimming
  • Compatible with all Blue Sea Systems Digital Dimmers
  • Each panel can be mounted in four different orientations
  • Green LEDs aid low-light readability. All labels will be lit when the panel is powered, regardless of individual switch position.

Specifications:

  • Weatherproof: Waterproof
  • Positions: 4
  • Nominal Voltage: 12v / 24v DC
  • Circuit Protection: Circuit Breaker
  • Maximum Amperage: 15A @ 12v DC (per circuit) / 9A @ 24v DC (per circuit)
  • Panel Cumulative Rating: 45A
  • Backlit Label: Green LED
  • Backlighting Amperage: 10mA/Illuminated Circuit
  • Backlighting Voltage: 12 or 24v DC
  • Height: 4.3"
  • Width: 4.25"
  • Depth: 3.5"

Included:

  • (4) 4135 Push Button Reset Only Circuit Breaker Boot - Clear
  • (4) 4138 WeatherDeck® Toggle Switch Boot - Black
  • (4) 4150 WeatherDeck® Toggle Switch SPST - ON-OFF
  • (1) 4215 Waterproof DC Label Kit - 30 Black Square Labels V1
  • (4) 7056 Push Button Reset Only Quick Connect Circuit Breaker - 15 Amps

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.