Zoro Homepage

Blue Sea 48V Dual USB Charger Socket Mount

  • Mfr # 1046

  • Zoro # G905300073


product price: $58.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046
Zoro #
G905300073
UPC #
632085010461
Country of Origin
China

Description

1046 48V Dual USB Charger Socket Mount

Intelligent device recognition maximizes charge rate for phones, tablets, or other mobile devices.

Features:

  • Ideal for golf carts and other 48V systems
  • Spring-hinged lid keeps debris and moisture out
  • Charges at the speed required by specific devices
  • Internal filtering for reduced electronic interference
  • Over temperature protection
  • Conformal coated circuit board for the harsh marine environment
  • Mounts in a common 1-1/8" hole

Specifications:

  • Max Output Current: 4A DC (total)
  • Input Voltage: 48V DC
  • Input Voltage Range: 32-64V DC
  • Reverse Polarity: Yes
  • Short Circuit Protection: Yes
  • Thermal Overload Protection: Yes
  • USB: 2.0, Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.