
Blue Sea - 5 Position Contura Switch Panel w/Dual USB Chargers - 12/24V DC - Black
Mfr # 8121
Zoro # G606602360
product price: $235.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8121
Zoro #
G606602360
UPC #
632085081218
Country of Origin
Mexico
Description
8121 - 5 Position Contura Switch Panel with Dual USB Chargers - 12/24V DC - Black
Designed for open-cockpit and flybridge applications using switches to complement existing controls commonly used on many boats.
Features:
- Includes 12/24V DC, 4.8A Dual USB chargers with intelligent device recognition that maximizes charge rate
- Designed for 12 or 24V DC systems
- Watertight mounting gasket
- ON indicating LEDs embedded in all switches
Technical Specifications:
- Nominal Voltage - 12/24V DC
- Operating Current - 18mA per switch
- Switch Rating - 20Aat 12V and 15Aat 24V DC
- USB - 12/24V Dual USB Charger 4.8A
- Dimensions (H x W x D) - 7.5" x 5.25" x 3" (190.5 x 133.35 x 76.2mm)
In the Box:
- 8121 Panel
- Labels
- Mounting hardware
*Sold as Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.