
Blue Sea - 5 Position Contura Switch Panel w/Dual USB Chargers - 12/24V DC - Black
Mfr # 8521
Zoro # G909895513
product price: $282.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8521
Zoro #
G909895513
UPC #
632085085216
Country of Origin
Mexico
Description
8521 - 5 Position Contura Switch Panel with Dual USB Chargers - 12/24V DC - Black. Designed for open-cockpit and flybridge applications using switches to complement existing controls commonly used on many boats.Features: Includes 12/24V DC, 4.8A Dual USB chargers with intelligent device recognition that maximizes charge rate. Designed for 12 or 24V DC systems. Watertight mounting gasket. ON indicating LEDs embedded in all switches. Technical Specifications: Nominal Voltage - 12/24V DC. Operating Current - 18mA per switch. Switch Rating - 20A@12V and 15A@24V DC. USB - 12/24V Dual USB Charger 4.8A . Dimensions H x W x D - 7.5in x 4.5in x 3.25in 190.5 x 133.35 x 76.2mm. In the Box: 8521 Panel. Labels. Mounting hardwareas Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.