Zoro Homepage

Blue Sea 5032 ST-Blade Split Bus Fuse Block

  • Mfr # 5032

  • Zoro # G303532755


product price: $69.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5032
Zoro #
G303532755
UPC #
632085050320
Country of Origin
United States

Description

ST-Blade Split Bus Fuse Block
Features:
  • Provides two isolated groups of six ATO/ATC circuits
  • For use with either two isolated batteries or with a single battery providing a mix of 24 hour and switched circuits
  • Screw terminals for securing wires accept ring terminals
  • One-piece stainless flange nuts ensure safe and secure connections
  • Clear insulating cover with label recesses and storage for two fuses, satisfies ABYC/USCG insulation requirements
  • Easy to open, push button latch for easy access to fuses
  • Tin-plated copper buses and fuse clips
  • Fuses sold separately

Specifications:
  • Circuits: 12
  • Maximum Amperage: 100A per block, 30A per circuit
  • Maximum Voltage: 32V DC
  • Mounting: #8 Screw (M4)
  • Negative Bus: #10-32 Stud
  • Screw Terminal Type: #8-32 Screws with captive star lock washer

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.