Zoro Homepage

Blue Sea 5291 easyID ATC Fuse - 3 Amp

  • Mfr # 5291

  • Zoro # G402942196


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5291
Zoro #
G402942196
UPC #
632085052911
Country of Origin
Taiwan, Province of China

Details

Item
Automotive Fuse

Description

easyID Fuse 3 Amp
easyID™ illuminated ATC® blade fuses use Light Emitting Diode (LED) technology to show that a fuse has blown, making them easy to spot in fuse panels tucked up under dark dashboards.
  • Replaces non illuminating ATO® or ATC® fuses
  • Fast acting
  • Two per retail package

Specifications
Amperage; 3A
Interrupt Capacity: 1000A @ 32V DC
Blade Material: tin-plated

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.