Zoro Homepage

Blue Sea 6004200 Single Circuit ON-OFF w/Locking Key - Black

  • Mfr # 6004200

  • Zoro # G803077282


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004200
Zoro #
G803077282
UPC #
632085600426
Country of Origin
United States

Description

Single Circuit ON-OFF with Locking Key - Black
300 Amps continuous rating for outboards and small gasoline or diesel engines
  • Tin-plated copper studs for maximum conductivity and corrosion resistance
  • Studs accept 3/8" (M10) ring terminals
  • 7/8" (22 mm) stud length accepts multiple cable terminals
  • Blue Sea Systems one-piece terminal stud design never loosens over time
  • One-piece stainless flange nuts ensure safe and secure connections
  • Isolating cover protects rear contacts
  • Breakout tabs allow wire access in any direction

Specifications:
  • Switch Type: Single Circuit ON-OFF
  • Color: Black
  • Maximum Voltage: 48V DC
  • Continuous Rating: 300A
  • Intermittent Rating: 500A
  • Cranking Rating 30 sec: 900A

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.