Zoro Homepage

Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red

  • Mfr # 6006

  • Zoro # G703532775


product price: $31.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006
Zoro #
G703532775
UPC #
632085060060
Country of Origin
United States

Description

6006
m-Series (Mini) Battery Switch
Single Circuit ON/OFF
  • Switches a single battery to a single load group
  • Multiple switches can be used to manage several isolated circuits including cross conntecting for emergency paralleling

  • Ignition protected - Safe for installation aboard gasoline powered boats
  • Case design allows surface, front panel, or rear panel mounting
  • Isolating cover with snap-on sections protects rear contacts
  • 3/8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance, accepts 3/8" and M10 ring terminals
  • 7/8" (22.22mm) stud length to accept multiple cable terminals
  • Ideal for marine or RV applications
  • All non-corrosive marine grade metals
  • Molded in durable reinforced polycarbonate
  • Tactile textures indicate knob position by feel only
  • Label with international ON/OFF legends
  • Removable key or knob remains positively retained
  • ICON label set included for circuit identification

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.