Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 6007 m-Series (Mini) Battery Switch Selector Four Position Re

  • Mfr # 6007

  • Zoro # G403532822


product price: $39.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007
Zoro #
G403532822
UPC #
632085060077
Country of Origin
United States

Description

6007
m-Series (Mini) Battery Switch Selector
Make before break contact design allows switching between battery banks without power interruption
Selector
  • Switches battery bank 1 or battery bank 2 or both to a single load using one switch

Features:
  • Ignition protected - Safe for installation aboard gasoline powered boats
  • Case design allows surface, front panel, or rear panel mounting
  • Isolating cover with snap-on sections protects rear contacts
  • 3/8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance, accepts 3/8" and M10 ring terminals
  • 7/8" (22.22mm) stud length to accept multiple cable terminals
  • Ideal for marine or RV applications
  • All non-corrosive marine grade metals
  • Molded in durable reinforced polycarbonate
  • Tactile textures indicate knob position by feel only
  • Label with international ON/OFF legends
  • Removable key or knob remains positively retained
  • ICON label set included for circuit identification

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.