Zoro Homepage

Blue Sea 7495 360 Panel - Rocker Switch DPDT - (ON)-OFF-(ON)

  • Mfr # 7495

  • Zoro # G403079228


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7495
Zoro #
G403079228
UPC #
632085074951
Country of Origin
Mexico

Description

360 Panel - Rocker Switch DPDT - (ON)-OFF-(ON)
The 360 Panel System uses an open frame to mount a broad selection of modules, allowing multiple functions to be combined in a single panel.
This innovative design offers a wide choice of panel features, can accommodate future changes and permits rapid assembly. With options ranging from battery management to source selection, the 360 Panel System provides unmatched design flexibility.
For use in 360 panels in the following modules: Gauge, DC Push Button + Switch, and DC Battery Management
Specifications:
  • Action*: (ON)-OFF-(ON)
  • Pole/Throw**: DPDT
  • Maximum Amperage***:8A @ 125V AC / 5A @ 12V DC / 5A @ 24V DC / 4A @ 250V AC
  • Terminal Type: Wire Leads
  • Terminal Size: 6.00" (152.4mm)
  • Weight:0.08lb (0.04kg)

*Action () = Momentary ON
**Pole/Throw:
SPST - Single Pole/Single Throw
SPDT - Single Pole/Double Throw
DPST - Double Pole/Single Throw
DPDT - Double Pole/Double Throw
***Maximum Amperage - Maximum amperage ratings are dependent on use of appropriately sized fuses and wire for a given application.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.