Zoro Homepage

Blue Sea 7610 120 Amp SI-Series Automatic Charging Relay

  • Mfr # 7610

  • Zoro # G304028134


product price: $221.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610
Zoro #
G304028134
UPC #
632085076108
Country of Origin
China

Description

7610120 Amp SI-Series Automatic Charging Relay Allows temporary isolation of house loads from engine circuit during engine cranking to protect sensitive electronicsAutomatically combines battery banks during the charging cycle and isolates under discharge12/24 Volt auto ranging voltage inputWaterproof rated IP67 - temporary immersion for 30 minutesIgnition protected - safe for installation aboard gasoline powered boatsRemote LED output indicates relay state away from ACRLED light indicates when batteries are combinedLED blinks in undervoltage lockout and starting lockoutSupports high-output alternators up to 120 AmperesIncluded with the ADD A BATTERY Dual Circuit SystemAutomatically combines battery banks during the charging cycle and isolates under dischargeIgnition protected - safe for installation aboard gasoline-powered boatsActivates from any charging source - alternators battery chargers or solar panelsHermetically sealed contacts / vaporproofSide and bottom knockouts for power cable connectionsClip-on cover protects and insulates terminal connectionsTin-plated copper studs for maximum corrosion resistance7/8" (22.22mm) stud length to accept multiple cable terminals1/4" x 0.031" male quick connect terminals for ground and remote LED and starting interruptProduct : BLUE SEA SOLENOID SI SERIES 120A 12/24V ACR Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 7610 UPC : 632085076108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.