Zoro Homepage

Blue Sea 7701 ML-Series Solenoid w/Contura Switch 12VDC

  • Mfr # 7701

  • Zoro # G703077016


product price: $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701
Zoro #
G703077016
UPC #
632085077013
Country of Origin
Mexico

Description

7701
Manual Control: No
Coil Voltage: 12V DC
  • 500 Ampere continuous rating for use as a remote battery switch for inboard gasoline or diesel engines, reducing long cable runs
  • Magnetic latch only draws current when changing state of switch, drawing no current in "ON" or "OFF" state
  • Silver alloy contacts provides high reliability for switching live loads
  • Optional manual switch provides an added level of safety allowing control with or without power, and offering lockout capability for servicing
  • 3/8" copper studs, using Blue Sea Systems superior one piece technology, suitable for 300 Amperes continuous rating and large cable connections

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.