Zoro Homepage

Blue Sea 7928 Contura II LVD Remote

  • Mfr # 7928

  • Zoro # G303072565


product price: $19.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7928
Zoro #
G303072565
UPC #
632085079284
Country of Origin
Mexico

Description

Contura II LVD Remote
Low Voltage Disconnect Switch
Specifications:
  • Action: (ON)-OFF-(ON)
  • Switch Type: SPDT
  • Actuator Color: Black - Contura II
  • Weight: 0.09lb (0.04 kg)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.