Zoro Homepage

Blue Sea 7939 Contura II Switch DPDT Black - ON-ON

  • Mfr # 7939

  • Zoro # G603046556


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7939
Zoro #
G603046556
UPC #
632085079390
Country of Origin
Mexico

Description

Contura II Switch DPDT Black - ON-ON
Vibration, shock, thermoshock, moisture and salt spray resistant
Mounts in Blue Sea Systems Contura Water Resistant Panels and Contura Switch Mounting Panels
Specifications:
  • Action: ON-ON
  • Pole/Throw: DPDT - Double Pole/ Double Throw
  • Actuator Color: Black - Contura II
  • Common Applications: Switching between shunts or current transformers with one meter
  • Maximum Amperage: 20A @ 12V / 15A @ 24V
  • Amperage Operating Current: 18mA (LED)
  • Minimum Operating Temperature: -40° C
  • Maximum Operating Temperature: 85° C
  • Actuator Position to Light LED: ON
  • Embedded LEDs: 2
  • Lighting: LED rated 100,000 hours 1/2 half
  • Seals: Internal and external gasket panel seal
  • Weight: 0.09lb (0.04 kg)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.