
Blue Sea 8053 Slate Grey - 6 Position - Vertical
Mfr # 8053
Zoro # G003532901
product price: $170.01
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8053
Zoro #
G003532901
UPC #
632085080532
Country of Origin
United States
Description
8053 Slate Grey - 6 Position - Vertical
Features:
- Will withstand the water exposures normally encountered in above deck applications: salt spray, rain, hose washdowns, momentary immersions
- Designed for flybridge and open cockpit applications
- ON-OFF Contura Switches
- ON indicating LEDs embedded in switches
- Watertight mounting gasket included
- Countersunk mounting holes throughout
- Two-part polyurethane slate gray finish
- Industry standard height and width
- Mil-Spec chemical treatment via immersion to protect every surface detail from corrosion
- Completely wired and ready to install
Specifications:
- Weatherproof: Water Resistant
- Positions: 6
- Nominal Voltage: 12v / 24v DC
- Panel Cumulative Rating: 45A
- Switch Rating: 20A @ 12v DC / 15A @ 24v DC
- Height: 7.5"
- Width: 5.25"
- Depth: 3"
Included:
- (6) 5021 Panel Mount AGC/MDL Fuse Holder
- (1) 8030 Basic DC Panel Label Set - 30 Labels
- (6) 8230 Contura Switch SPST Gray - OFF-ON
*NOTE: Waterproof panel labels are not backlit
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.