Zoro Homepage

Blue Sea 8061 AC Toggle Source Selector 120V AC - 50AMP

  • Mfr # 8061

  • Zoro # G603532561


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8061
Zoro #
G603532561
UPC #
632085080617
Country of Origin
United States

Description

8061 AC Toggle Source Selector 120V AC - 50AMP

Features:

  • Double pole AC main circuit breakers with installed lockout slide
  • Prevents connecting both AC sources simultaneously
  • Maximum panel amperage - 50 Amperes
  • Red reverse polarity indicating LED
  • All hot, neutral and safety ground buses installed, fully pre-wired
  • All circuit label positions are backlit on standard panels - No kit required
  • "ON" indicating LEDs installed in all circuit positions

Specifications:

  • Source Selection: 2
  • Nominal Voltage: 120v AC
  • Height: 3.75"
  • Width: 5.25"
  • Weight: 1.84 lbs

Included:

  • (2) 7242 A-Series White Toggle Circuit Breaker - Double Pole 50A
  • (1) 8031 Basic AC Panel Label Set - 30 Labels
  • (1) 8034 LED - 120v AC Green
  • (1) 8066 LED - 120v AC Red

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.