
Blue Sea 8077 AC Main Only Toggle Circuit Breaker Panel
Mfr # 8077
Zoro # G403532884
product price: $108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8077
Zoro #
G403532884
UPC #
632085000004
Country of Origin
United States
Description
8077 AC Main Only Toggle Circuit Breaker Panel
Features:
- Red reverse polarity indicating LED
- Safety ground screw on panel back
- Combines switching and circuit protection into a single device
- "Trip Free" design cannot be held "ON" during fault current condition
Specifications:
- Nominal Voltage: 120v AC
- Maximum Voltage: 277v AC / 65v DC
- Height: 3.75"
- Width: 2.63"
Included:
- (1) 8034 LED - 120v AC Green
- (1) 8066 LED - 120v AC Red
- (1) 7238 A-Series White Toggle Circuit Breaker - Double Pole 30A (Main)
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.