Zoro Homepage

Blue Sea 8082 DC 10 Position Toggle Branch Circuit Breaker Panel

  • Mfr # 8082

  • Zoro # G603077352


product price: $474.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8082
Zoro #
G603077352
UPC #
632085080822
Country of Origin
United States

Description

8082 DC 10 Position Toggle Branch Circuit Breaker Panel

Features:

  • All positive, negative and grounding buses installed, fully pre-wired
  • Includes set of 30 common DC labels
  • Label backlighting pre-installed
  • All LEDs installed
  • Detailed installation instructions and cutout template
  • 8028, 8-16 Volt DC Micro Voltmeter
  • 8041, 0-50 Amp DC Micro Ammeter
  • Owner upgradeable to 24 Volts DC with 8243, 10-32 Volt DC Micro Voltmeter
  • 7 15A Single Pole circuit Breakers

Specifications:

  • Positions: 10
  • Nominal Voltage: 12v DC
  • Maximum Amperage: 50A
  • Height: 11.25"
  • Width: 5.25"
  • Depth: 2.5"
  • Weight: 3.35 lbs

Included:

  • (7) 7210 A-Series White Toggle Circuit Breaker - Single Pole 15A
  • (1) 8030 Basic DC Panel Label Set - 30 Labels
  • (1) 8028 DC Micro Voltmeter - 8 to 16V DC (Meter)
  • (1) 8041 DC Micro Ammeter - 0 to 50A w/ Shunt (Meter)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.