Zoro Homepage

Blue Sea 8095 AC Main +8 Positions / DC Main +29 Positions Toggle Circ

  • Mfr # 8095

  • Zoro # G803077374


product price: $1,601.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8095
Zoro #
G803077374
UPC #
632085080952
Country of Origin
United States

Description

AC Main +8 Positions / DC Main +29 Positions
PN: 8095
White Switches
  • Includes set of 30 common AC and 30 common DC labels
  • All AC and DC buses installed, fully pre-wired
  • Label backlighting pre-installed
  • All LEDs installed
  • Maximum panel Amperage
    • 100 Amperes DC
    • 50 Amperes AC

AC Features
  • Red reverse polarity indicating LED
  • 9353, 0-150 Volt AC Voltmeter
  • 9630, 0-50 Amp AC Ammeter

DC Features
  • 100 Amp C-Series circuit breaker provides main circuit protection and switching for DC branch circuits
  • 8003, 8-16 Volt DC Voltmeter
  • 8017, 0-100 Amp DC Ammeter
  • Owner upgradeable to 24 Volts with 8240, 18-32 Volt DC Voltmeter

Specifications:
  • AC Positions: Source Selectors +8
  • DC Positions: Main +29
  • 120 Volts AC
  • 12 Volts DC
  • (1) 30A - (5) 15A AC Circuit Breakers
  • (1) 100A - (20) 15A DC Circuit Breakers

Combined AC/DC panels require a AC Insulating Cover to meet ABYC Standards

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.