Zoro Homepage

Blue Sea 8102 ELCI GFCI Panel AC 2 Position

  • Mfr # 8102

  • Zoro # G703072646


product price: $653.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8102
Zoro #
G703072646
UPC #
632085081027
Country of Origin
United States

Description

ELCI Main 30A Double Pole + 2 Positions with Voltmeter
  • One 30A AC ELCI Main Residual Current Circuit Breaker, leakage trip amperate - 30 mA
  • ELCI provides overcurrent and leakage protection per ABYC E-11 for whole boat shore power protection
  • Red " Reverse Polarity" LED
  • All circuit label positions are backlit
  • "ON" indicating LEDs

Specifications
Positions 2
Nominal Voltage 120V AC
Leakage Trip Amps 30mA
Height 5.25" (133.35mm)
Width 7.50" (190.5mm)
Depth 3.50" (88.9mm)
Weight 2.25lb (1.02kg)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.