
Blue Sea 8120 Breaker Panel 5 Position w/DC Socket & Dual USB
Mfr # 8120
Zoro # G503077292
product price: $535.94
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8120
Zoro #
G503077292
UPC #
632085081201
Country of Origin
Mexico
Description
8120 Breaker Panel 5 Position with DC Socket & Dual USB
Features:
- ON-indicating LEDs installed in all circuit positions
- Backlit label positions
- All positive, negative, and grounding buses installed, fully pre-wired
Specifications:
- Positions: 5
- Nominal Voltage: 12V DC
- Max Amperage: 50A
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Accessories: 12/24V Dual USB 4.8A (1045), 12V Dash Socket (1011)
- Height: 7.5"
- Width: 5.25"
- Depth: 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.