Zoro Homepage
This item is Discontinued.
Blue Sea Systems Blue Sea 8184 AC Main + 6 Positions/DC Main +15 Positions 8184

Blue Sea 8184 AC Main + 6 Positions/DC Main +15 Positions (Discontinued)

  • Mfr # 8184
  • Zoro # G003077167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8184
Zoro #
G003077167
UPC #
632085081843
Country of Origin
United States

Description

8184 AC Main + 6 Positions/DC Main +15 Positions

Switches Color: White

Features:

  • All AC and DC buses installed and fully pre-wired
  • Label backlighting pre-installed
  • ON - indicating LEDs installed in all circuit positions
  • 100 Ampere C-Series Toggle Circuit Breaker provides main circuit protection and switching for DC branch

Specifications:

  • Positions: 6 AC / 15 DC
  • Nominal Voltage: 230v AC / 12v DC
  • Height: 10"
  • Width: 14.75"
  • Depth: 3"

Included:

  • (3) 7299 A-Series White Toggle Circuit Breaker - Single Pole 8A (AC Branch)
  • (1) 7294 A-Series White Toggle Circuit Breaker - Double Pole 16A (AC Main)
  • (1) 9354 AC Voltmeter - 0 to 250v AC (AC Meter)
  • (9) 7210 A-Series White Toggle Circuit Breaker - Single Pole 15A (DC Branch)
  • (1) 7250i Circuit Breaker CA1 100A Red IP (DC Main)
  • (1) 8017 DC Analog Ammeter - 0 to 100A w/ Shunt (DC Meter)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.