Zoro Homepage

Blue Sea 8205 Toggle Panel Switch

  • Mfr # 8205

  • Zoro # G803078524


product price: $14.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205
Zoro #
G803078524
UPC #
632085082055
Country of Origin
Mexico

Description

Panel Switch
PN:8205Type:TogglePole / Throw:SPSTAction ( ) = momentary:OFF - (ON)
Features:
  • Perfect for generator starters, bilge pumps, horns, wipers, engine controls and any other application that requires switching action other than ON-OFF or different pole configuration separate from circuit protection
  • All panel switches mount in Blue Sea Systems toggle type circuit breaker panels
  • Supplied with mounting adapter for standard 5/8" circuit breaker mounting hole
  • Nickel-plated brass and phenolic non-corrosive construction

Specifications Rating 250V AC10 AmperesRating 125V AC15 AmperesRating 32V DC15 AmperesTerminal Size0.25" (6.35mm)Terminal TypeQuick Connect TabActuator ColorWhite

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.