Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 8220 Water Resistant Contura III Switch - Gray

  • Mfr # 8220

  • Zoro # G503046564


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220
Zoro #
G503046564
UPC #
632085082208
Country of Origin
Mexico

Description

Water Resistant Contura Switch - Gray
PN:8220Pole:DoubleThrow:DoubleAction ( ) = momentary:ON - OFF - ONEmbedded LEDs:2
Features:
  • Vibration, shock, thermoshock, moisture and salt spray resistant
  • Specially manufactured for mounting in Blue Sea Systems' water resistant panels
  • Ignition Protected - Safe for installation aboard gasoline powered boats
  • Meets UL1500 and ISO8846 ignition protection requirements

Specifications Rating: 12 Volts DC20 Amperes Rating: 24 Volts DC15 AmperesLightedLED rated 100,000 hours 1/2 lifeSealsInternal and external gasket panel sealTemperature Rating-40°C to 85°CMounting Hole1.45" x 0.83"LED Amperage18 Milliamperes

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.