Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 8248 DC Digital Multimeter w/ Alarm

  • Mfr # 8248

  • Zoro # G403532778


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Width
2.9 in
Includes
500 Amp Shunt
Depth
3.4 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8248
Zoro #
G403532778
UPC #
632085082482
Country of Origin
United States

Dimensions

Width
2.9 in
Depth
3.4 in
Height
2.4 in

Details

Includes
500 Amp Shunt
Item
Multimeter

Description

DC Digital Multimeter w/ Alarm
  • Displays amperage from -500 to +500 Amps
  • Displays voltage from 0 to 60 Volts in 0.01 Volt increments
  • High and low voltage, audio and visual alarms
  • Standard meter operates in negative side of circuit only. Shunt Shifter required for positive side installation such as alternators
  • 3 levels of display brightness
  • Programmable sleep mode blanks display for power conservation
  • Splashproof front
  • Includes 500 Amp shunt
  • Applicable for 12, 24, 32, 36, and 42 Volt DC systems

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.