Zoro Homepage
This item is Discontinued.
Blue Sea Systems Blue Sea 8274 Water Resistant Panel - 3 Position - White - Vertical Mo 8274

Blue Sea 8274 Water Resistant Panel - 3 Position - White - Vertical Mo (Discontinued)

  • Mfr # 8274
  • Zoro # G103532849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8274
Zoro #
G103532849
UPC #
632085082741
Country of Origin
United States

Description

Water Resistant Circuit Breaker Panel
Color: White
Mount: Vertical
Position: 3
  • CE Marked
  • Designed for flybridge and open cockpit applications
  • ON-OFF Contura Switches
  • "ON" indicating LEDs embedded in switch
  • Watertight Mounting gasket
  • Push Button circuit breaker with waterproof boot
  • Rated IP66 - withstands water from heavy seas
  • Ignition protected - safe for installation aboard gasoline powered boats

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.