Zoro Homepage

Blue Sea 8367 AC Rotary Switch Panel 30 Ampere 2 Positions + OFF, 2 Po

  • Mfr # 8367

  • Zoro # G103533037


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8367
Zoro #
G103533037
UPC #
632085083670
Country of Origin
United States

Description

AC Rotary Switch Panel 30 Ampere 2 positions + OFF, 2 Pole
Poles: 2
Voltage: 120v
Amperage: 30
Positions: 2 + OFF
  • Switches 2 - 120 Volt AC sources
  • Includes 9011 heavy duty industrial rated switch
  • Two-part polyurethane slate gray finish
  • Heavy 1/8" aluminum 5052 alloy
  • Red reverse polarity LED indicators
  • Green power available LED indicators
  • Compact solution when circuit protection is provided elsewhere

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.