
Blue Sea 8371 Water Resistant Panel - 8 Position - Black - Horizontal
Mfr # 8371
Zoro # G703533024
product price: $240.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8371
Zoro #
G703533024
UPC #
632085083717
Country of Origin
United States
Description
Water Resistant Circuit Breaker Panel
Color: Black
Mount: Horizontal
Position: 8
Color: Black
Mount: Horizontal
Position: 8
- CE Marked
- Designed for flybridge and open cockpit applications
- ON-OFF Contura Switches
- "ON" indicating LEDs embedded in switch
- Watertight Mounting gasket
- Push Button circuit breaker with waterproof boot
- Rated IP66 - withstands water from heavy seas
- Ignition protected - safe for installation aboard gasoline powered boats
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.