
Blue Sea 8382 DC Main + 35 Positions
Mfr # 8382
Zoro # G903077243
product price: $1,680.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8382
Zoro #
G903077243
UPC #
632085083823
Country of Origin
United States
Description
Main + 35 Positions
(26) 15A Single Pole Circuit Breakers
(1) 100A C-Series Main Circuit Breaker
(1) 8248 DC Digital Multimeter w/ Alarm
White Switches
Features:
White Switches
Features:
- All positive, negative and grounding buses installed, fully pre-wired
- Panels with meters include toggle switch for mounting up to 3 battery banks
- All panels with analog meters are owner upgradable to 24 Volts with 8240 or 8243 (18-32V DC meters)
- All circuit label positions are backlit on standard panels - No kit required
- "ON" indicating LEDs installed in all circuit positions
- MIL-C-5541C or equivalent immersion undercoating for lifetime corrosion resistance
- Two-part polyurethane slate gray finish
- Heavy 1/8" aluminum 5052 alloy
- Industry standard height and width
- Countersunk mounting holes throughout
- Detailed installation instructions and cutout template included
- Includes set of 30 common Large Format Panel Labels
- Over 500 individual labels available
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.