
Blue Sea 8386 AC Rotary Switch Panel 30 Ampere 2 Positon + OFF, 4 Pole
Mfr # 8386
Zoro # G103077104
product price: $332.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8386
Zoro #
G103077104
UPC #
632085083861
Country of Origin
United States
Description
AC Rotary Switch Panel 30 Ampere 2 Positions + OFF, 4 Pole
Voltage: 120v
Amperage: 30
Positions: 2 + OFF
Poles: 4
Voltage: 120v
Amperage: 30
Positions: 2 + OFF
Poles: 4
- Switches between 2 - 120 Volt AC shore power sources and 1 - 240 Volt AC source to 2 -120 Volt AC load groups
- Includes 6337 heavy duty industrial rated switch
- Two-part polyurethane slate gray finish
- Heavy 1/8" aluminum 5052 alloy
- Red reverse polarity LED indicators
- Green power available LED indicators
- Compact solution when circuit protection is provided elsewhere
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.