Zoro Homepage

Blue Sea 8402 DC 10 Position w/Multi-Function Meter

  • Mfr # 8402

  • Zoro # G403077118


product price: $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8402
Zoro #
G403077118
UPC #
632085084028
Country of Origin
United States

Description

8402 DC 10 Position with Multi-Function Meter
Features:
  • Voltage 12 VDC/24 VDC
  • Amperage 100A
  • All positive, negative and grounding buses installed, fully pre-wired
  • Panels with meters include toggle switch for mounting up to 3 battery banks
  • All panels with analog meters are owner upgradable to 24 Volts with 8240 or 8243 (18-32V DC meters)
  • All circuit label positions are backlit on standard panels - No kit required
  • "ON" indicating LEDs installed in all circuit positions
  • MIL-C-5541C or equivalent immersion undercoating for lifetime corrosion resistance
  • Two-part polyurethane slate gray finish
  • Heavy 1/8" aluminum 5052 alloy
  • Industry standard height and width
  • Countersunk mounting holes throughout
  • Detailed installation instructions and cutout template included
  • Includes set of 30 common Large Format Panel Labels
  • Over 500 individual labels available

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.