Zoro Homepage

Blue Sea 8411 AC 8 Position

  • Mfr # 8411

  • Zoro # G603077079


product price: $294.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8411
Zoro #
G603077079
UPC #
632085084110
Country of Origin
United States

Description

AC 8 Position
  • (6) 15A Single Pole Circuit Breakers

    • All hot, neutral, and safety ground buses installed, fully pre-wired
    • All circuit label positions are backlit on standard panels - No kit required
    • "ON" indicating LEDs installed in all circuit positions
    • Maximum panel amperage - 100 Amperes
    • MIL-C5541C or equivalent immersion undercoating for lifetime corrosion resistance
    • Two-part polyurethane slate gray finish
    • Heavy 1/8" aluminum 5052 alloy
    • Industry standard height and width
    • Countersunk mounting holes throughout
    • Detailed installation instructions and cutout template included
    • Includes set of 30 common Large Format Labels
    • Over 500 individual labels available

    Restrictions

    WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.