Zoro Homepage
This item is Discontinued.
Blue Sea Systems Blue Sea 8488 Breaker Panel - AC Main + 8 Positions - White 8488

Blue Sea 8488 Breaker Panel - AC Main + 8 Positions - White (Discontinued)

  • Mfr # 8488
  • Zoro # G603077222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8488
Zoro #
G603077222
UPC #
632085084882
Country of Origin
United States

Description

AC Main + 8 Positions
Color: Black
30A Double: 1
15A Single: 5
  • Red reverse polarity indicating LED
  • All hot, neutral and safety ground buses installed, fully pre-wired
  • All circuit label positions are backlit on standard panels - No kit required
  • "ON" indicating LEDs installed in all circuit positions
  • Maximum panel amperage - 50 Amperes
  • MIL-C-5541C or equivalent immersion undercoating for lifetime corrosion resistance
  • Two-part polyurethane slate gray finish
  • Heavy 1/8" aluminum 5052 alloy
  • Industry standard height and width
  • Countersunk mounting holes throughout
  • Detailed installation instructions and cutout template included
  • Includes set of 30 common Large Format Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.